GEDORE 19 18 SOCKET 1/2 HEXAGON MM


Socket hexagonal UD-profile 19

References
gedore:19 18
rubix:399A5599
manufacturer :6131260
ean:4010886613122
brand logo
brand logo
Technical specifications
Square drive adapter1/2Ā ''
Diameter18Ā mm
Length39.5Ā mm
See all Specifications

Product details : GEDORE 19 18 SOCKET 1/2 HEXAGON MM


Socket 1/2" 18 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight73Ā g
Square drive adapter1/2Ā ''
Diameter18Ā mm
Length39.5Ā mm
Finishingchromed
Weight73Ā g
Show UNSPSC/ECL@SS
Ā£ 10.22 excl. VAT
/ Each
Ā£ 12.26 incl. VAT
  • Usually arrives within 14 working days