Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE IMPACTSOCKET3/8INE10 TXK30-E10
GEDORE IMPACTSOCKET3/8INE10 TXK30-E10
Impact wrench 3/8 socket wrench "TORX TX K 30
References
gedore:
TX K 30 E10
rubix:
120A6101
manufacturer :
6265540
ean:
4010886626559
Technical specifications
Square drive adapter
3/8
''
Length
32
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE IMPACTSOCKET3/8INE10 TXK30-E10
Impact socket 3/8" TORX E10 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 10, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
48
g
Square drive adapter
3/8
''
Length
32
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.35
excl. VAT
/
Each
£
19.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K8901M-32 IMPACT SOCKET 3/4
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 30MM
FACOM K.1'11/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.11/16 A/F
STAHLWILLE 03030025 1/2 INCH DRIVE X 25MM HEX SOCKET
ROEBUCK HEX SOCKET 1/2 DRIVE 3/4 INCH A/F
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 14MM
GEDORE 32MM3/4DRIMPSKT K 32 32
STAHLWILLE 05010033 3/4 INCH DRIVE X 33MM HEX SOCKET
GEDORE 24MM IN-HEX IMPS 1D IN K 21 24
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 30MM
KNIPEX 983713 HEXAGON SOCKET WRENCHES 3/8 45MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2IN AF 51MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 7MM
BAHCO 7800DM-17 SOCKET 1/2
FACOM SOCKET NM.75A