FACOM NSD.28B 1/2 INCH DRIVE 28MM 12 P IMPACT SOCKET
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.28B
Rubix:227A4487
EAN:3662424012747



Product details : FACOM NSD.28B 1/2 INCH DRIVE 28MM 12 P IMPACT SOCKET
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 258 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x40x40 mm |
| Package weight | 259 g |
| Square drive adapter | 1/2 '' |
| Diameter | 38 mm |
| Length | 46 mm |
| Square | 28 mm |
| Finishing | phosphate |
| Weight | 270 g |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- Delivery usually within ( 14 ) days
