FAG N206-E-XL-M1 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE ROW
Cylindrical roller bearing
See technical informationReferences
FAG:N206-E-XL-M1
Rubix:238A2553
Manufacturer :0192171960000
EAN:4012801592413

Product details : FAG N206-E-XL-M1 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE ROW
Cylindrical roller bearing, main dimensions according to DIN 5412-1, floating bearing, separable, with cage
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x62x62 mm |
|---|---|
| Logistic Weight | 237 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 45000 N |
Show UNSPSC/ECL@SS
£ 66.20 excl. VAT
/ Each
£ 79.44 incl. VAT
- Usually arrives within 14 working days
