FAG NN3020-D-TVP-SP-XL 0929991740000 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NN3020-D-TVP-SP-XL
Rubix:244A3844
Manufacturer :0929991740000
EAN:4054371090487

Product details : FAG NN3020-D-TVP-SP-XL 0929991740000 CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings NN30..-D-TVP-SP, non-locating bearing, double row, separable, with cage
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 37 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 235000 N |
| Basic dynamic load, radial - Cr | 169000 N |
Show UNSPSC/ECL@SS
£ 439.85 excl. VAT
/ Each
£ 527.82 incl. VAT
- Usually arrives within 14 working days
