Tapered roller bearing NTN 4T-LM67048, Outer diameter: 45.5 mm | Inner diameter: 31.75 mm | Width: 16.764 mm
NTN - Tapered Roller Bearing - 4T-LM67048
See technical informationReferences
NTN:4T-LM67048
Rubix:204A8377
EAN:4547359482621




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 45.5 mm |
| Width | 16.764 mm |
Product details : NTN 4T-LM67048 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,131x59,131x16,764 mm |
|---|---|
| Logistic Weight | 118 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 45.5 mm |
| Width | 16.764 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 41000 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- Delivery usually within ( 3 ) days