Tapered Roller Double Row Cone
Inner diameter | 50.8 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 88,9x66,294x66,294 mm |
---|---|
Logistic Weight | 953 g |
Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
Package weight | 952,5 g |
Inner diameter | 50.8 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days