NSK Spherical Roller Bearing: 22320 Series
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Logistic Weight | 12500 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 73 mm |
Bearing Clearance | CN |
Series | 22320.. |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days