NTN - Spherical Roller Bearing - 21319D1C3
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 200x200x45 mm |
---|---|
Logistic Weight | 1050 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | c3 |
Series | 21300 |
Reference speed | 3300 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 420000 N |
Basic dynamic load, radial - Cr | 335 N |
Sealing | open |
Usually arrives within 14 working days