Spherical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2420 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 213..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 3600 rpm |
Limit speed | 6200 rpm |
Basic static load, radial - C0r | 270000 N |
Basic dynamic load, radial - Cr | 250000 N |
Sealing | Open |
Usually arrives within 14 working days