Spherical roller bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 600 mm |
Width | 192 mm |
Logistic Weight | 215400 g |
---|---|
Inner diameter | 360 mm |
Outer diameter | 600 mm |
Width | 192 mm |
Bearing Clearance | CN |
Series | 231..-BEA-XL-K-MB1 |
Cage | Brass |
Reference speed | 560 rpm |
Limit speed | 1040 rpm |
Basic static load, radial - C0r | 7100000 N |
Basic dynamic load, radial - Cr | 4550000 N |
Sealing | Open |
Usually arrives within 14 working days