Self-aligning ball bearing NTN 5309SNR, Outer diameter: 100 mm | Width: 39.7 mm | Inner diameter: 45 mm
NTN - Angular Contact Ball Bearing - 5309SNR
See technical informationReferences
NTN:5309SNR
Rubix:204A8742
EAN:4547359539875

Product details : NTN 5309SNR ANGULAR CONTACT BALL BEARING
NTN - Angular Contact Ball Bearing - 5309SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x39,7 mm |
|---|---|
| Logistic Weight | 1410 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 5300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 72.58 excl. VAT
/ Each
£ 87.10 incl. VAT
- Usually arrives within 14 working days
