Self-aligning ball bearing SNR 1204, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
SNR - Self-Aligning Ball Bearing - 1204
See technical informationReferences
SNR:1204
Rubix:204A4003
EAN:3413520409982



Product details : SNR 1204 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Cage | steel |
| Reference speed | 15000 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 9700 N |
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
- Delivery usually within ( 3 ) days
