Angular contact ball bearing INA 3904-2Z, Outer diameter: 37 mm | Inner diameter: 20 mm | Width: 13 mm
Angular contact ball bearing
See technical informationReferences
INA:3904-2Z
Rubix:229A4083
Manufacturer :0009913840000
EAN:4064328796201

Product details : INA 3904-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING 0009913840000
Angular contact ball bearing 39..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 39..-b-2rz-tvh |
| Reference speed | 12100 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 9100 N |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- Usually arrives within 14 working days
