Angular contact ball bearing FAG 3309-DA, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing
See technical informationReferences
FAG:3309-DA
Rubix:182A9092
Manufacturer :0190576790000
EAN:4012801271189

Product details : FAG 3309-DA DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-DA, double row, split inner ring, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1550 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33..-da |
| Reference speed | 5800 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 237.03 excl. VAT
/ Each
£ 284.44 incl. VAT
- Usually arrives within 14 working days
