Angular contact ball bearing FAG 7326-B-XL-TVP, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
Angular contact ball bearing
See technical informationReferences
FAG:7326-B-XL-TVP
Rubix:274A7179
Manufacturer :0191184810000
EAN:4012801284134

Product details : FAG 7326-B-XL-TVP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 15100 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 2600 rpm |
| Limit speed | 3050 rpm |
| Basic static load, radial - C0r | 325000 N |
| Basic dynamic load, radial - Cr | 305000 N |
Show UNSPSC/ECL@SS
£ 722.10 excl. VAT
/ Each
£ 866.52 incl. VAT
- Delivery usually within ( 7 ) days
