Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7410PWSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7410P WSUC1, Outer diameter: 130 mm | Inner diameter: 50 mm | Width: 31 mm
Angular Contact Ball Bearing
References
timken:
7410P WSUC1
rubix:
395A9431
ean:
0087796068940
Technical specifications
Inner diameter
50
mm
Outer diameter
130
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7410PWSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
130
mm
Width
31
mm
Angle
20
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
279.27
excl. VAT
/
Each
£
335.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7310-B-XL-TVP, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing NTN 7218BG, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing SNR 5203.ZZG15, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Precision / Spindle bearing NSK 7215CTRDUMP3, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm
Precision / Spindle bearing SKF 7020 ACDGA/P4A, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Angular contact ball bearing NTN 5218S, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52.4 mm
Angular contact ball bearing FAG 3308-BD-XL-TVH, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Precision / Spindle bearing NSK 7208BEAT85, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Angular contact ball bearing NSK LZ3205B-2ZRSTN, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing SKF 3213 A-2Z, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing FAG 7216-B-XL-MP, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing FAG 7211-B-XL-TVP-P5-UL, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Precision / Spindle bearing SKF 71901 CD/P4A, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Angular contact ball bearing SKF 3308 A-2Z/C3MT33, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing FAG 7320-B-XL-MP-UA, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm