Angular contact ball bearing FAG 7306-B-XL-MP-UA, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
FAG:7306-B-XL-MP-UA
Rubix:158A7745
Manufacturer :0167258910000
EAN:4012801166355

Product details : FAG 7306-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Weight | 362 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 8700 rpm |
| Limit speed | 17600 rpm |
| Basic static load, radial - C0r | 20100 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 63.42 excl. VAT
/ Each
£ 76.10 incl. VAT
- Delivery usually within ( 7 ) days
