Angular contact ball bearing NTN 5208S, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5208S
Rubix:204A8653
EAN:4547359537260

Product details : NTN 5208S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x30,2 mm |
|---|---|
| Logistic Weight | 628 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 35.03 excl. VAT
/ Each
£ 42.04 incl. VAT
- Usually arrives within 14 working days
