References
NTN:S-UCF211D1
Rubix:205A8618
EAN:4547359176964



Product details : NTN S-UCF211D1 BEARING UNIT
NTN - Bearing Unit - S-UCF211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Length | 162 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
| Weight | 3400 kg |
Show UNSPSC/ECL@SS
£ 65.89 excl. VAT
/ Each
£ 79.07 incl. VAT
- Usually arrives within 14 working days
