References
Superseded Ref:RCJY50-JIS
FAG:UCF210-J7
Rubix:158A5365
Manufacturer :0808221690000
EAN:4047643247580


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 143 mm |
| Fixation centre-to-centre distance | 111 mm |
Documents
Product details : FAG UCF210-J7 FLANGED HOUSING UNIT
Flanged housing unit UCF
Technical specifications
Attributes
| Logistic Weight | 2601 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 143 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | steel |
| Height | 54.6 mm |
| Length | 143 mm |
| Series | ucf |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 54.6 mm |
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
- In stock: Next day delivery