NTN - Bearing Unit - M-UELFL208D1
Inner diameter | 40 mm |
---|---|
Width | 56.3 mm |
Logistics dimensions (L x W x H) | 165x105x60 mm |
---|---|
Logistic Weight | 1660 g |
Inner diameter | 40 mm |
Width | 56.3 mm |
Series | UELFL200 |
Number of holes | 2 |
Outer diameter | 80 mm |
Usually arrives within 14 working days