Pillow Block Housed Unit
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 217 mm |
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 217 mm |
Material | Cast Iron |
Height | 162 mm |
Length | 275 mm |
Total bearing width | 77.8 mm |
Series | UCP |
Weight | 7.4 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 48300 N |
Basic dynamic load, radial - Cr | 67400 N |
Width | 74 mm |
Usually arrives within 14 working days