References
SNR:USPH207CO
Rubix:206A3267
EAN:3413529554393



Product details : SNR USPH207CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 45.75 excl. VAT
/ Each
£ 54.90 incl. VAT
- Usually arrives within 14 working days
