References
SNR:ESP209N
Rubix:205A2541
EAN:3413529517442




Product details : SNR ESP209N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2290 kg |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Usually arrives within 14 working days
