Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 135 mm |
Fixation centre-to-centre distance | 110 mm |
Logistic Weight | 1780 g |
---|---|
Inner diameter | 30 mm |
Width | 135 mm |
Fixation centre-to-centre distance | 110 mm |
Length | 135 mm |
Series | UKFC |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Outer diameter | 43 mm |
Usually arrives within 14 working days