References
NTN:UCF207HT2D1
Rubix:205A9548
EAN:4547359502206



Product details : NTN UCF207HT2D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x54 mm |
|---|---|
| Logistic Weight | 1487 g |
| Inner diameter | 35 mm |
| Width | 42.9 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 30.76 excl. VAT
/ Each
£ 36.91 incl. VAT
- Usually arrives within 14 working days
