SNR - Bearing Unit - SUCFL.201.N
Inner diameter | 12 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 12 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Height | 60 mm |
Length | 112 mm |
Series | SUCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 6800 N |
Basic dynamic load, radial - Cr | 10100 N |
Outer diameter | 47 mm |
Weight | 0.51 kg |
Usually arrives within 14 working days