SNR USFAE204 BEARING UNIT

SNR - Bearing Unit - USFAE.204

See technical information

References

SNR:USFAE204
Rubix:206A2703
Manufacturer :USFAE.204
EAN:3413529530793
brand logo

Technical specifications

Inner diameter20 mm
Width25 mm
Fixation centre-to-centre distance90 mm
See all Specifications

Product details : SNR USFAE204 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, relubricatable, insert with one-sided extended inner ring and threaded pins.

Technical specifications


Attributes
Inner diameter20 mm
Width25 mm
Fixation centre-to-centre distance90 mm
Materialgrey cast iron
Height112 mm
Length61 mm
Seriesusfae200
Number of holes2
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.43 kg
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
  • Usually arrives within 14 working days