References
SNR:EXFL308
Rubix:205A3173
Manufacturer :EXFL.308
EAN:3413529543250




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 41.3 mm |
| Fixation centre-to-centre distance | 158 mm |
Product details : SNR EXFL308 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 41.3 mm |
| Fixation centre-to-centre distance | 158 mm |
| Material | grey cast iron |
| Height | 200 mm |
| Length | 112 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 40560 N |
| Outer diameter | 90 mm |
| Weight | 2.31 kg |
Show UNSPSC/ECL@SS
£ 51.53 excl. VAT
/ Each
£ 61.84 incl. VAT
- Usually arrives within 14 working days