References
SNR:UCFL207L4
Rubix:206A0195
EAN:3413521112492





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR UCFL207L4 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,L4 sealing system
Cast-iron housing, radial insert ball bearing with set screw, sealing system L4
Strengths
-Unified JIS and ISO series
-Rigid stainless steel protective covers available for many housings
-The bearing insert AGR embodies our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where issues such as contamination by dry particles and moisture are problematic and/or where severe mechanical stresses are to be expected.
Features: High-performance grease, maintenance-free, robust contact seal, corrosion protection through galvanized surfaces.
-Rigid stainless steel protective covers available for many housings
-The bearing insert AGR embodies our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where issues such as contamination by dry particles and moisture are problematic and/or where severe mechanical stresses are to be expected.
Features: High-performance grease, maintenance-free, robust contact seal, corrosion protection through galvanized surfaces.
Applications
With an exceptional price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x1x1 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 35 mm |
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Series | ucfl200 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.17 kg |
Show UNSPSC/ECL@SS
£ 25.89 excl. VAT
/ Each
£ 31.07 incl. VAT
- Usually arrives within 14 working days