NTN - Bearing Unit - UCFL305D1
Inner diameter | 75 mm |
---|---|
Width | 82 mm |
Logistics dimensions (L x W x H) | 370x210x125 mm |
---|---|
Logistic Weight | 10230 g |
Inner diameter | 75 mm |
Width | 82 mm |
Series | UCFL300 |
Number of holes | 2 |
Outer diameter | 160 mm |
Usually arrives within 14 working days