NTN - Bearing Unit - UCFS305D1
Inner diameter | 45 mm |
---|---|
Width | 57 mm |
Logistics dimensions (L x W x H) | 100x100x57 mm |
---|---|
Logistic Weight | 4000 g |
Inner diameter | 45 mm |
Width | 57 mm |
Series | UCFS300 |
Number of holes | 4 |
Outer diameter | 100 mm |
Usually arrives within 14 working days