References
SKF:FYTWK 1. YTH
Rubix:200A1372
Manufacturer :452080
EAN:07316575012380


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SKF FYTWK1.YTH WHITE RANGE FOODLINE HOUSED UNIT
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,8x130x25,4 mm |
|---|---|
| Logistic Weight | 290 g |
| Inner diameter | 25.4 mm |
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | steel |
| Sealing | one rubber seal and one metal shield |
| Height | 30 mm |
| Length | 70 mm |
| Series | food-line y |
| Total bearing width | 34.1 mm |
| Clamping | 15 mm |
| Diameter of fixation holes | 12.3 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Outer diameter | 124 mm |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 96.87 excl. VAT
/ Each
£ 116.24 incl. VAT
- Usually arrives within 14 working days