References
SNR:USSP207
Rubix:206A3346
Manufacturer :USSP.207
EAN:3413529514106




Technical specifications
| Inner diameter | 72 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 35 mm |
Product details : SNR USSP207 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 35 mm |
| Sealing | 2 joints |
| Series | ussp200 |
| Weight | 1880 kg |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 75.46 excl. VAT
/ Each
£ 90.55 incl. VAT
- Usually arrives within 14 working days