Pillow block housing unit SNR
Inner diameter | 55.563 mm |
---|---|
Fixation centre-to-centre distance | 236 mm |
Shaft Height | 80 mm |
Inner diameter | 55.563 mm |
---|---|
Fixation centre-to-centre distance | 236 mm |
Shaft Height | 80 mm |
Total bearing width | 80 mm |
Series | UCP300 |
Weight | 7.47 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 44800 N |
Basic dynamic load, radial - Cr | 71500 N |
Outer diameter | 120 mm |
Width | 66 mm |
Usually arrives within 14 working days