SNR NU303EG15J30 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NU.303.EG15J30
See technical informationReferences
SNR:NU.303.EG15J30
Rubix:205A6641
EAN:3413520655303



Product details : SNR NU303EG15J30 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 13000 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 24600 N |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
- Usually arrives within 14 working days
