NTN - Cylindrical Roller Bearing - NU205C3
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 52x52x15 mm |
---|---|
Logistic Weight | 143 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU200 |
Cage | Steel |
Usually arrives within 14 working days