NTN - Cylindrical Roller Bearing - NU217ET2X
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 150x150x28 mm |
---|---|
Logistic Weight | 1950 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU200 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 199000 N |
Basic dynamic load, radial - Cr | 167000 N |
Usually arrives within 14 working days