NTN NJ2216 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2216
See technical informationSee documentsReferences
NTN:NJ2216
Rubix:205A5658
EAN:4547359119497



Documents
Product details : NTN NJ2216 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2030 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 108.17 excl. VAT
/ Each
£ 129.80 incl. VAT
- Delivery usually within ( 3 ) days
