TIMKEN NU2264MAC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearings Timken
See technical informationReferences
Timken:NU2264MAC3
Rubix:396A0802
EAN:0087796313705

Product details : TIMKEN NU2264MAC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearings Timken
Single-row cylindrical roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 580 mm |
| Width | 150 mm |
| Bearing Clearance | c3 |
| Reference speed | 680 rpm |
| Basic static load, radial - C0r | 3920000 N |
| Basic dynamic load, radial - Cr | 2690000 N |
Show UNSPSC/ECL@SS
£ 12,970.43 excl. VAT
/ Each
£ 15,564.52 incl. VAT
- Usually arrives within 14 working days
