Deep groove ball bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x24x24 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 9 mm |
Outer diameter | 24 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60..-2RS |
Material | Steel |
Limit speed | 19300 rpm |
Basic static load, radial - C0r | 1430 N |
Basic dynamic load, radial - Cr | 3350 N |
In stock: Next day delivery