Miniature ball bearing FAG 695-2Z-HLC, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:695-2Z-HLC
Rubix:158A6282
Manufacturer :0554965800000
EAN:4012802603385



Product details : FAG 695-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 69..-2Z, single row, shields, steel sheet metal cage
Deep groove ball bearing 69..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 2,31 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 13 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 69..-2z |
| Precision | p0 (normal / abec 1) |
| Limit speed | 63000 rpm |
| Basic static load, radial - C0r | 430 N |
| Basic dynamic load, radial - Cr | 1080 N |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- In stock: Next day delivery
