Miniature ball bearing FAG MR52-2Z-HLC, Outer diameter: 5 mm | Width: 2.5 mm | Inner diameter: 2 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR52-2Z-HLC
Rubix:242A9734
Manufacturer :0554773720000
EAN:4012802616644

Product details : FAG MR52-2Z-HLC 0554773720000 MINIATURE BEARING
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 1,2 g |
|---|---|
| Inner diameter | 2 mm |
| Outer diameter | 5 mm |
| Width | 2.5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mr..-2z |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 64.90 excl. VAT
/ 10 pieces
£ 77.88 incl. VAT
- Delivery usually within ( 7 ) days
