NTN - Deep Groove Ball Bearing - 6800LLU/5K
Inner diameter | 100 mm |
---|---|
Outer diameter | 125 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 125x125x13 mm |
---|---|
Logistic Weight | 313 g |
Inner diameter | 100 mm |
Outer diameter | 125 mm |
Width | 13 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6800 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 21200 N |
Basic dynamic load, radial - Cr | 21700 N |
Usually arrives within 14 working days