Thin section bearing SKF 61832 MA/C3, Outer diameter: 200 mm | Width: 20 mm | Inner diameter: 160 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61832 MA/C3
Rubix:104A9839
Manufacturer :41638
EAN:7316577294258

Product details : SKF RADIAL BALL BEARING 61832 MA/C3
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x200x200 mm |
|---|---|
| Logistic Weight | 1443 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 20 mm |
| Sealing | open |
| Cage | brass |
| Bearing Clearance | c3 |
| Series | 618.. |
Show UNSPSC/ECL@SS
£ 512.30 excl. VAT
/ Each
£ 614.76 incl. VAT
- Usually arrives within 14 working days
