Thin section bearing NTN 6840JR, Outer diameter: 250 mm | Width: 24 mm | Inner diameter: 200 mm
NTN - Deep Groove Ball Bearing - 6840JR
See technical informationSee documentsReferences
NTN:6840JR
Rubix:205A0832
EAN:4547359671452



Documents
Product details : NTN 6840JR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x24 mm |
|---|---|
| Logistic Weight | 2250 g |
| Inner diameter | 200 mm |
| Outer diameter | 250 mm |
| Width | 24 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 91500 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 327.97 excl. VAT
/ Each
£ 393.56 incl. VAT
- Delivery usually within ( 3 ) days
