NTN - Deep Groove Ball Bearing - 6800ZZ/5K
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 37x37x7 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 25 mm |
Outer diameter | 37 mm |
Width | 7 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 6800 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 2950 N |
Basic dynamic load, radial - Cr | 4750 N |
Usually arrives within 14 working days