Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Logistic Weight | 18,2 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 7 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | w |
Material | stainless steel |
Cage | steel |
Limit speed | 13000 rpm |
Usually arrives within 14 working days