SKF Deep groove ball bearing 61805 Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 7 mm |
Logistic Weight | 22 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 37 mm |
Width | 7 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 38000 rpm |
Limit speed | 24000 rpm |
Usually arrives within 14 working days